Dual Ball Hitch, 13 in L, Steel
Mfr # 1802603
Zoro # G016526416
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Features
The Adjustable Dual Ball Hitch with Towing Balls From Buyers Products is an All-In-One Solution to Handling Different Ball Sizes and Weight Requirements, Tool-Free 2-Pin Ball and Height Adjustment
Weight
16 lb
Material
Steel
Finish
Chrome (Ball); Steel (Mount)
For Use With
Hitch Receiver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1802603
Zoro #
G016526416
UPC #
724920242059
Country of Origin
China
Dimensions
Ball Diameter
2 in, 2 5/16 in
Compatible Ball Shank Diameter
2 in
Compatible Hitch Size
2 in
Details
Features
The Adjustable Dual Ball Hitch with Towing Balls From Buyers Products is an All-In-One Solution to Handling Different Ball Sizes and Weight Requirements, Tool-Free 2-Pin Ball and Height Adjustment
Weight
16 lb
Material
Steel
Finish
Chrome (Ball); Steel (Mount)
Item
Dual Ball Hitch
For Use With
Hitch Receiver
Gross Vehicle Weight Capacity
1,000 lb, 1,400 lb
Ball Mount Style
Dual Ball Hitch
Gross Towing Weight Capacity
10,000 lb, 14,000 lb
Standards
SAE J864
Rise
10 in
Mount w/ Hitch Ball Style
Adjustable
Drop
10 in
Resistance Properties
Corrosion-Resistant
Description
Dual Ball Hitch, Ball Mount Style Dual Ball Hitch, Vehicle Class Class 4, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 10,000 lb, 14,000 lb, Gross Vehicle Weight Capacity 1,000 lb, 1,400 lb, Material Steel, Finish Chrome, Resistance Properties Corrosion-Resistant, Includes Cotter Pin, Hitch Pin, Weight 41.5 lb, Mount w/ Hitch Ball Style Adjustable, Drop 10 in, Rise 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.