Dual Ball Hitch, 90 in L, Aluminum
Mfr # 1802800
Zoro # G016526362
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Features
Aluminum Shank for Durable, Lightweight Performance, Chrome Welded Steel Tow Balls for Corrosion Resistance, Pull the Pin for Quick, Tool-Free Height Adjustment
Weight
16 lb
Finish
Chrome (Ball); Plain (Mount)
Ball Mount Style
Dual Ball Hitch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1802800
Zoro #
G016526362
UPC #
724920241656
Country of Origin
China
Dimensions
Compatible Ball Shank Diameter
2 in
Compatible Hitch Size
2 in
Ball Diameter
2 in, 2 5/16 in
Details
Material
Aluminum
Features
Aluminum Shank for Durable, Lightweight Performance, Chrome Welded Steel Tow Balls for Corrosion Resistance, Pull the Pin for Quick, Tool-Free Height Adjustment
Weight
16 lb
Finish
Chrome (Ball); Plain (Mount)
Item
Dual Ball Hitch
Ball Mount Style
Dual Ball Hitch
Resistance Properties
Corrosion-Resistant
Standards
SAE J864
Gross Vehicle Weight Capacity
750 lb, 1,000 lb
Mount w/ Hitch Ball Style
Adjustable
Gross Towing Weight Capacity
7,500 lb, 10,000 lb
For Use With
Hitch Receiver, Towing, Utility Truck
Description
Dual Ball Hitch, Ball Mount Style Dual Ball Hitch, Vehicle Class Class 4, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 750 lb, 1,000 lb, Material Aluminum, Finish Chrome, Resistance Properties Corrosion-Resistant, Includes Cotter Pin, Hitch Pin, Weight 16.48 lb, Mount w/ Hitch Ball Style Adjustable, Drop 6 in, Rise 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.