Dual Ball Hitch Solid Shank With Black Balls (2 in., 2-5/16 in.)
Mfr # 1802215
Zoro # G6507751
product price:Â $54.89
/eaKey Features
Ball Dia. (In.)
2 and 2-516
Capacity GVWR (Lb.)
7500/10,000
Drop
0 in
Capacity GVW
7500/10,000 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1802215
Zoro #
G6507751
UPC #
724920065054
Country of Origin
India
Dimensions
Ball Dia. (In.)
2 and 2-516
Length
8 in
Compatible Ball Diameter
2 in, 2 5/16 in
Compatible Hitch Size
2 in
Ball Diameter
2 in
Details
Item
Dual Ball Mount
Capacity GVWR (Lb.)
7500/10,000
Drop
0 in
Capacity GVW
7500/10,000 lb
Finish
Powder Coated
For Use With
Hitch Receiver
Tongue Capacity
750 lb; 1,000 lb
Features
Solid Shank
Includes
2 in Ball, 2 5/16 in Ball
Type
Double-Hitch
Rise
0 in
Material
Steel
Weight
17.66 lb
Resistance Properties
Corrosion-Resistant
Ball Mount Style
Ball Mounts with Hitch Ball
Gross Towing Weight Capacity
7,500 lb, 10,000 lb
Pin Hole to Hitch Ball Distance
8 in
Gross Vehicle Weight Capacity
7,500 lb, 10,000 lb
Description
Dual Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Ball Diameter 2 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 7,500 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 8 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes 2 in Ball, 2 5/16 in Ball, Weight 17.66 lb, Drop 0 in, Rise 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.