E-Track J-Hook
Mfr # 01130
Zoro # G9112691
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Material
Steel
Width
2" (Internal Width)
Color
White
Type
E-Track J-Hook
For Use With
Horizontal E-track Sections
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01130
Zoro #
G9112691
UPC #
724920102704
Country of Origin
China
Dimensions
Width
2" (Internal Width)
Details
Item
E-track
Material
Steel
Color
White
Type
E-Track J-Hook
For Use With
Horizontal E-track Sections
Features
Corrosion-Resistant Powder-Coated Finish
Description
E-Track,J-Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.