Zoro Homepage

E-Track Tie Down with Rope Ring

  • Mfr # 01080

  • Zoro # G9112807


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Length
6"
Width
2"
Capacity GVW (Lb.)
3000 lb.
Type
E-Track Rope Ring Strap
Features
Corrosion-Resistant Zinc-Plated Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01080
Zoro #
G9112807
UPC #
724920086202
Country of Origin
China

Dimensions

Length
6"
Width
2"

Details

Item
E-track
Capacity GVW (Lb.)
3000 lb.
Type
E-Track Rope Ring Strap
Features
Corrosion-Resistant Zinc-Plated Finish
For Use With
Enclosed Trailers, Cargo Control, Utility Trailers

Description

E-Track,Tie Down for Rope Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.