Electric Tarp, Black, Sliver, Chrome
Mfr # 5541065
Zoro # G2501971
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Sliver
Material
Chrome
Finish
Unfinished
Fits
Dump Truck
Wind Deflector Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5541065
Zoro #
G2501971
UPC #
724920098939
Country of Origin
China
Details
Item
Electric Tarp Gear Motor
Color
Black, Sliver
Material
Chrome
Finish
Unfinished
Fits
Dump Truck
Wind Deflector Included
No
Gear Ratio
60:1
Power
900 W
Motor Rotation
Bi-Directional
System Type
Electric
Motor Type
High Torque
Description
Electric Tarp Gear Motor, System Type Electric, Motor Type High Torque, Motor Rotation Bi-Directional, Power 900 W, Gear Ratio 60:1, Wind Deflector Included No, Color Black, Sliver
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.