Electric Tarp Kits, Silver
Mfr # 5544300
Zoro # G4554100
product price: $1,271.99
/eaKey Features
Finish
Unfinished
Material
Aluminum, Chrome
Fits
Dump Truck
Color
Silver
Motor Rotation
Bi-Directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5544300
Zoro #
G4554100
UPC #
724920097567
Country of Origin
United States
Details
Finish
Unfinished
Item
Electric Tarp Kits
Material
Aluminum, Chrome
Fits
Dump Truck
Color
Silver
Motor Rotation
Bi-Directional
System Type
Electric Side Mount
Wind Deflector Included
Yes
Gear Ratio
90:1
Motor Type
High Speed
Power
600 W
Includes
Wind Deflector
Description
Electric Tarp Kits, System Type Electric Side Mount, Motor Type High Speed, Motor Rotation Bi-Directional, Power 600 W, Gear Ratio 90:1, Wind Deflector Included Yes, Color Silver, Includes Wind Deflector
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.