Eye Bolt With Shoulder, Unthreaded, 3-1/2 in Shank, 2-9/16 in ID, Steel, Plain

  • Mfr # B56734BLK

  • Zoro # G3765367


product price: $32.79
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
3-1/2 in
Eye Inside Diameter
2-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B56734BLK
Zoro #
G3765367
UPC #
724920125116
Country of Origin
India

Dimensions

Thread Size
Unthreaded
Shank Length
3-1/2 in
Eye Inside Diameter
2-9/16 in
Overall Length
1-1/2 in
Thread Length
3-1/2 in
Screw Size
Unthreaded
Shank Diameter
1-1/2 in
Thread Size
Unthreaded
Fastener Length
1 1/2 in
Eye Outside Diameter
5 1/2 in
Fastener Length
1 1/2 in
Eye Outside Dia.
5 1/2 in
Shank Dia.
1 1/2 in
Eye Inside Dia.
2 9/16 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
18,000 lb
Application
Not for Lifting
Eyebolt Type
Forged with Shoulder
Type
Forged with Shoulder
Standards
ASTM A489
Pack Size
Small Pack
Source
Import
Globally Sourced
Globally Sourced
Eye Closure
Closed
Eyebolt Construction
Forged
Material Quality Standard
ASTM A489
Includes Nut
No
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A489
Head Shape
Loop
Finish Type
Plain
Material Type
Steel
Drive Type
No Drive
Working Load Limit - Force
21,000 lbf

Description

Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Forged with Shoulder, Material Steel, Finish Plain, Thread Length Not Applicable, Shank Dia. 1 1/2 in, Shank Length 3 1/2 in, Eye Inside Dia. 2 9/16 in, Eye Outside Dia. 5 1/2 in, Overall Length 1 1/2 in, Working Load Limit 18,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products