Shop BUYERS PRODUCTS
See all product information
Create Account
Replacement Pair Fender Hanger Brackets
Mfr # 8591005
Zoro # G6204615
product price:Â
$
39.89
/pk 2, $19.95/ea
Key Features
For Use With Mfr. Model Number
8590195, 8590245
Material
Polyethylene
Overall Height
2 1/2 in
Overall Width
2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8591005
- Zoro #
- G6204615
- UPC #
- 724920100571
- Country of Origin
- China
Dimensions
- Overall Height
- 2 1/2 in
- Overall Width
- 2 in
- Overall Length
- 12 in
Details
- Item
- Fender Mounting Kit
- For Use With Mfr. Model Number
- 8590195, 8590245
- Material
- Polyethylene
- Color
- Black
- Includes
- Fasteners, Tubing
- For Use With
- 8590195, 8590245
- Mounting Style
- Brackets and Bolts
- Compatible with Manufacturer Part Number
- 8590195, 8590245
Description
Buyers Products Fender Hanger Bracket works with fender mounting arms to attach fenders to your vehicle. They are available as a pair or sold individually.
Product Common Use: Dump Trucks, Garbage Trucks, Work Trucks, Utility Trucks
•Molded plastic with stainless steel washers for corrosion resistance.
•Recessed set screw for clean installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.