Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flatbed/Flatbed Dump Hitch Plate Bumper For Pintle Mount

  • Mfr # 1809050

  • Zoro # G3765102


product price: $429.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Width
62"
Type (Class)
10 tons
Type
Flatbed/Flatbed Dump Hitch Plate Bumper
Finish
Black Powder Coated
Length
62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1809050
Zoro #
G3765102
UPC #
724920083522
Country of Origin
United States

Dimensions

Width
62"
Length
62"
Size
16 11/64 in
Size (In.)
16-11/64
Length (In.)
62 in
Overall Length
62 in

Details

Item
Hitch Plate Bumper
Type (Class)
10 tons
Type
Flatbed/Flatbed Dump Hitch Plate Bumper
Finish
Black Powder Coated
Color
Black
Features
Pre-Punched Holes Fit Multiple Electrical Adaptors
Tongue Capacity (Lb.)
20,000
For Use With
Flatbed Dump Trucks, Flatbed Trucks
Material
Steel
Includes
(2) 5/8 in D-Rings
Vehicle
F-450, F-550, Ford F-350
Capacity GVW (Lb.)
20,000 lb.
Application
Towing, Flatbed Trucks, Flatbed Dump Trucks
Weight
117.65 lb
Tongue Weight
20,000 lb
Resistance Properties
Corrosion-Resistant
Gross Vehicle Weight Capacity
20,000 lb

Description

Hitch Plate Bumper, Gross Vehicle Weight Capacity 20,000 lb, Tongue Weight 20,000 lb, Material Steel, Finish Black Powder Coated, Size 16 11/64 in, Includes (2) 5/8 in D-Rings, Weight 117.65 lb, Resistance Properties Corrosion-Resistant, Features Pre-Punched Holes Fit Multiple Electrical Adaptors, For Use With Flatbed Dump Trucks, Flatbed Trucks, Overall Length 62 in, Vehicle F-450, F-550, Ford F-350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.