Flatbed/Flatbed Dump Hitch Plate Bumper With 2 Inch Receiver
Mfr # 1809055
Zoro # G3764831
product price: $541.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Includes
(2) Forged D-Rings
Manufacturers Warranty Length
1 yr
Material
Carbon Steel
Width
62"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1809055
Zoro #
G3764831
UPC #
724920105965
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Width
62"
Length
62 in
Height
16 1/8 in
Thickness
1/2 in
Overall Length
62 in
Overall Width
62 in
Details
Includes
(2) Forged D-Rings
Material
Carbon Steel
Item
Hitch Plate
Color
Black
Capacity GVW
16,000 lb
Features
Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Standard Electrical Connectors, Provides ICC Bumper Protection
For Use With
Flatbed Dump Trucks, Flatbed Trucks, Ford F-350, F-450 and F-550 Cab and Chassis Trucks, Towing
Type
Flatbed/Flatbed Dump Hitch Plate Bumper
Finish
Powder Coated
Application
Towing, Flatbed Trucks, Flatbed Dump Trucks
Product Type
Hitch Plate
Gross Vehicle Weight Capacity
17,000 lb
Description
Hitch Plate, Product Type Hitch Plate, For Use With Flatbed Dump Trucks, Flatbed Trucks, Ford F-350, F-450 and F-550 Cab and Chassis Trucks, Towing, Gross Vehicle Weight Capacity 17,000 lb, Overall Length 62 in, Overall Width 62 in, Thickness 1/2 in, Height 16 1/8 in, Features Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Standard Electrical Connectors, Provides ICC Bumper Protection, Includes (2) Forged D-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.