Zoro Homepage

Flexible Rubber Step, Black

  • Mfr # 5231112

  • Zoro # G7208302


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Mechanics Trucks with Low Work Shelf Bumpers
Includes
Zinc Hardware
Type
Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5231112
Zoro #
G7208302
UPC #
724920091145
Country of Origin
United States

Dimensions

Step Width
12 in
Overall Length
11 in
Step Depth
4 3/4 in

Details

Material
Steel
For Use With
Mechanics Trucks with Low Work Shelf Bumpers
Includes
Zinc Hardware
Type
Rubber
Item
Flexible Rubber Step
Color
Black
Finish
Galvanized
Mounting Style
Bolt-On
Step Tread
Diamond
Step Style
Flexible
Number of Rungs
1

Description

Buyers Products Flexible Rubber Step is a belted rubber, galvanized step with a flexible design to resist damage from impact. It is ideal for mechanics trucks with low work shelf bumpers and similar vehicles.


The step is available in 12 in. or 30 in. widths (with varying heights and depths) and includes zinc hardware. The step bracket is powder-coated and can be welded or bolted on for installation.


5231112: 12.00" W x 11.00" H x 4.75" D
5231312: 12.00" W x 13.00" H x 6.75" D
5231130: 30.00" W x 11.00" H x 4.75" D
5231330: 30.00" W x 13.00" H x 6.75" D
Product Common Use: Mechanic Trucks, Utility Vehicles, Trucks, Tractors


•Belted rubber, galvanized step resists damage from low objects and off road impact.
•Mounting bracket is powder-coated and can be welded or bolted on.
•Zinc hardware is included for installation.
•Ideal for mechanics trucks with low work shelf bumpers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.