Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Step, PK2

  • Mfr # B2797BPC2

  • Zoro # G222841518


product price: $16.89
/pk 2, $8.45/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2797BPC2
Zoro #
G222841518
UPC #
724920235822
Country of Origin
China

Description

Folding Step, Step Width 4 19/50 in, Step Depth 2 1/10 in, Cast Steel, Black, Step Tread Non-Slip, Finish E-Coated, Mounting Style Bolt-On, Number of Rungs 1, Overall Length 4 69/100 in, Step Height 4 7/10 in, Step Style Folding, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.