Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 3/8 in W Zinc Plated Steel Folding Step

  • Mfr # B2797Z

  • Zoro # G6068264


product price: $11.99
/ea

Key Features

Material
Steel
Category Type
Steps
Color
Silver
Features
500 lb Weight Capacity
Overall Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2797Z
Zoro #
G6068264
UPC #
724920016261
Country of Origin
China

Dimensions

Overall Width
4 3/8 in
Step Width
4 3/8 in
Width
4 3/8 in
Depth
2 1/8 in
Step Depth
2 1/8 in

Details

Item
Folding Step
Material
Steel
Category Type
Steps
Color
Silver
Features
500 lb Weight Capacity
Finish
Zinc Plated
Number of Rungs
1
Mounting Style
Bolt-On
Step Tread
Non-Slip
Step Style
Foldable

Description

Folding Step, Step Width 4 3/8 in, Step Depth 2 1/8 in, Steel, Silver, Step Tread Non-Slip, Finish Zinc Plated, Mounting Style Bolt-On, Number of Rungs 1, Overall Width 4 3/8 in, Step Style Foldable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.