Zoro Homepage

Forged Bracket to Fit 1 Inch D-Ring

  • Mfr # B50BF

  • Zoro # G3763879


product price: $4.39
/ea

Key Features

Working Load Limit
15,586 lb
Bracket Width
3 5/8 in
Width
3-5/8"
For Use With
1" D-Ring
Features
Chains or Straps, Slightly Longer Profile Allows to Attach A Range of Larger Ropes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50BF
Zoro #
G3763879
UPC #
724920078191
Country of Origin
India

Dimensions

Bracket Width
3 5/8 in
Width
3-5/8"

Details

Item
D-Ring Bracket
Working Load Limit
15,586 lb
For Use With
1" D-Ring
Features
Chains or Straps, Slightly Longer Profile Allows to Attach A Range of Larger Ropes
Finish
Unfinished
Material
Forged Steel
Capacity GVW
46,760 lb
Type
Bracket
Number of Holes
0
Capacity GVW (Lb.)
46,760 lb.
Includes
Mounting Bracket

Description

D-Ring Bracket, Capacity GVW 46,760 lb, Working Load Limit 15,586 lb, Tongue Capacity Not Applicable, Bracket Width 3 5/8 in, Number of Holes Not Applicable, Material Forged Steel, Finish Unfinished, For Use With Cargo Control, Tie Down, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.