Zoro Homepage

Forged Mounting Bracket For B46 Forged D-Ring

  • Mfr # B46BF

  • Zoro # G3763842


product price: $2.39
/ea

Key Features

Working Load Limit
9,120 lb
Type
Weld-on Bracket
Bracket Width
2 1/4 in
Finish
Unfinished
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B46BF
Zoro #
G3763842
UPC #
724920073639
Country of Origin
India

Dimensions

Bracket Width
2 1/4 in
Length
2-1/4"
Ring Dia.
3/4 in

Details

Item
D-Ring Bracket
Working Load Limit
9,120 lb
Type
Weld-on Bracket
Finish
Unfinished
Number of Holes
0
Capacity GVW (Lb.)
25,000 lb.
Capacity GVW
25,000 lb
Features
2-3/8" Thick
Material
C-1045 Steel
For Use With
B46 D-Ring
Includes
Mounting Bracket

Description

D-Ring Bracket, Ring Dia. 3/4 in, Capacity GVW 25,000 lb, Working Load Limit 9,120 lb, Tongue Capacity Not Applicable, Bracket Width 2 1/4 in, Number of Holes Not Applicable, Material Steel, Finish Unfinished, For Use With B46 D-Ring, Features Improve Working Load Limit When Attaching to D-Ring, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.