Zoro Homepage

Forged Rod End, Silver, Zinc

  • Mfr # B27028LMZ

  • Zoro # G2052604


product price: $23.89
/ea

Key Features

Color
Silver
Fits
Tailgate Latch
Finish
Zinc Plated
Material
Zinc
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B27028LMZ
Zoro #
G2052604
UPC #
724920015448
Country of Origin
India

Dimensions

Length
7 in
Width
3/4 in

Details

Color
Silver
Fits
Tailgate Latch
Finish
Zinc Plated
Material
Zinc
Item
Forged Rod End
Keeper Included
No
For Truck Type
Tailgate
Installation Method
Threaded

Description

Forged Rod End, Zinc, Installation Method Threaded, Length 7 in, Width 3/4 in, Silver, Finish Zinc Plated, For Truck Type Tailgate, Keeper Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.