Fuse Holder, 5 to 10A Amp Range, 12V DC Volt Rating, 2 Poles, Wire Leads

  • Mfr # 5601000

  • Zoro # G4443896


product price:  $10.79
/ea

Key Features

Series
Mini Dual Fuse Tap
Number of Poles
2
Amp Range
5 to 10A
Voltage Rating
12V DC
Connector Type
Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5601000
Zoro #
G4443896
UPC #
724920098274
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
14 AWG
Width
3.61 in
Length
10.91 in
Height
16.30 in
For Fuse Size
5 in L x 2-1/2 in H x 3/4 in dia
Wire Length
2.5 in
Overall Length
10.91 in
For Fuse Length
10.9 mm
Overall Width
3.61 in
For Fuse Diameter
1/4 in
Overall Height
16.3 in

Details

Item
Fuse Holder
Series
Mini Dual Fuse Tap
Number of Poles
2
Amp Range
5 to 10A
Voltage Rating
12V DC
Connector Type
Wire Leads
Mounting Style
In-Line
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Plastic
Fuse Type
Automotive
Fuse Block or Fuse Holder Type
Fuse Holder
For Fuse Series
ATM
Fuse UL Class
Not Class Rated
Fits Fuse Type
Automotive
Fits Fuse Block Style
Non-Rejection
Max. Amps
10A
Wire Range
14 AWG
For Fuse Class
Not Class Rated
Max. Voltage
12V DC
Fuse Block or Holder AC Voltage Rating
Not Rated
Current - Minimum
5 A
DC Voltage Rating
12 V DC
Current - Maximum
10 A

Description

In-Line Fuse Holder, Fits Fuse Type Automotive, Fuse UL Class Not Class Rated, 5 to 10 A, Number of Poles 2, 12V DC, For Fuse Size 5 in L x 2-1/2 in H x 3/4 in D, Compatible Fuse Series 297, AF2, ATM, Series Mini Dual Fuse Tap, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Size 14 AWG, Wire Length 2.5 in, Mounting Style Inline, Body Material Plastic, Connector Type Wire Leads with Crimp, Body Height 16.3 in, Body Width 3.61 in, Body Length 10.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.