Shop BUYERS PRODUCTS
See all product information
Create Account
Gauge
- Mfr # LDR02A
- Zoro # G423958824
product price:Â
$
24.89
/ea
Key Features
Body Material
Plastic
Sight Material
Glass
Mounting Thread Size
1/2"-13
Body Width
0.6 in
Compatible with Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDR02A
- Zoro #
- G423958824
- UPC #
- 724920114592
- Country of Origin
- China
Dimensions
- Mounting Thread Size
- 1/2"-13
- Body Width
- 0.6 in
- Sight Height
- 3 3/4 in
- Body Height
- 1.4 in
- Body Diameter
- 1.47 in
Details
- Item
- Oil Level Gauge
- Body Material
- Plastic
- Sight Material
- Glass
- Compatible with Series
- Universal
- Mounting Centers
- 5 in
- Includes Thermometer
- Thermometer Included
- Product Type
- Oil Level Gauge
- Temperature Rating - Maximum
- 220 Degrees F
- Compatible Series
- Universal
Description
Oil Level Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.