Shop All Trailer & Towing Accessories
Buyers Products
Chrome Plated Die Cast Steel Grab Handle - 5.94 Inch Long
Mfr # B2399B6C
Zoro # G9111967
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Die-Cast Steel
- For Use With Trailers, Trucks, Utility Vehicles
- Type Chrome-Plated Grab Handle
- Features Corrosion-Resistant
- Length 5-15/16"
Product Information
- Brand Buyers Products
- MFR # B2399B6C
- Zoro # G9111967
- UPC # 724920072526
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 5-15/16" |
Details
Description
Grab Handle,Chrome Plated,Steel,5.94
- •The smooth handle bolts onto vehicle where needed for added safety while entering and exiting vehicle.
- •Bright, chrome-plated finish protects against corrosion while adding style to your vehicle's exterior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING CIRCUIT BREAKER, TRAILER WIRING JUNCTION BOX, BAGGED (33200)
- GROTE Horn Button w/Bracket (82-2231)
- DORMAN License Plate Bracket, 68184 (68184)
- VELVAC Left Side Heated Mirror (708209)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 3 Inch Channel, 300 Pound Tongue Weight, Primed Steel (0091065)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-handle latch assembly with Mounting Studs (L8855)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 5-13/32" L (8530)
- BUYERS PRODUCTS Straight Bolt-On Stake Pocket - 1.5x3 Inch Inside (B2373G)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1-1/2 Inch (OP242415)
- BUYERS PRODUCTS COUPLER, 2in ASSY W/3 POSTITION CHANNEL, (0091543)
- REESE Coupler Lock, Class III, IV, Chrome, REESE TOWPOWER (7030500)
- Buyers Products Trailer & Towing Accessories