Zoro Homepage

Hand Tool Rack, 40 lb., Black Powder Coated

  • Mfr # LT37

  • Zoro # G0326611


product price: $52.69
/ea

Key Features

For Use With
Construction Vehicles, Garages, Landscaping Trailers, Sheds
Width
5 1/2 in
Capacity GVW (Lb.)
40 lb.
Features
Can Hold Up to (6) Straight-Handle Tools, Resists Rust and Maintains Strength Season After Season, Rubber Grommets Protect Tools and Handles While Trailer Is In Motion
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT37
Zoro #
G0326611
UPC #
724920072458
Country of Origin
United States

Dimensions

Width
5 1/2 in
Height
2 1/4 in
Length
23 3/5 in
Manufacturers Warranty Length
1 yr
Overall Width
5 1/2 in
Overall Length
23 5/8 in

Details

For Use With
Construction Vehicles, Garages, Landscaping Trailers, Sheds
Capacity GVW (Lb.)
40 lb.
Features
Can Hold Up to (6) Straight-Handle Tools, Resists Rust and Maintains Strength Season After Season, Rubber Grommets Protect Tools and Handles While Trailer Is In Motion
Color
Black
Type
Horizontal Hand Tool Rack
Finish
Powder Coated
Item
Trailer Hand Tool Rack
Includes
Mounting Hardware, Rubber Grommets
Material
Steel
Capacity GVW
40 lb
Product Type
Trailer Hand Tool Rack

Description

Trailer Hand Tool Rack, Product Type Trailer Hand Tool Rack, For Use With Construction Vehicles, Garages, Landscaping Trailers, Sheds, Overall Length 23 5/8 in, Overall Width 5 1/2 in, Finish Powder Coated, Features Can Hold Up to (6) Straight-Handle Tools, Resists Rust and Maintains Strength Season After Season, Rubber Grommets Protect Tools and Handles While Trailer Is In Motion, Includes Mounting Hardware, Rubber Grommets, Height 2 1/4 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.