Hand Tool Rack, 40 lb.
Mfr # LT35
Zoro # G1776232
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Width
4 in
Color
Black
Includes
Mounting Hardware, Rubber Grommets
Features
Can Hold Up to (6) Straight-Handle Tools, Resists Rust and Maintains Strength Season After Season, Rubber Grommets Protect Tools and Handles While Trailer Is In Motion
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT35
Zoro #
G1776232
UPC #
724920071529
Country of Origin
United States
Dimensions
Width
4 in
Height
2 1/2 in
Length
39 in
Manufacturers Warranty Length
1 yr
Overall Width
4 in
Overall Length
39 in
Details
Color
Black
Includes
Mounting Hardware, Rubber Grommets
Features
Can Hold Up to (6) Straight-Handle Tools, Resists Rust and Maintains Strength Season After Season, Rubber Grommets Protect Tools and Handles While Trailer Is In Motion
Material
Steel
Finish
Powder Coated
For Use With
Construction Vehicles, Garages, Landscaping Trailers, Sheds
Capacity GVW (Lb.)
40 lb.
Capacity GVW
40 lb
Type
Vertical Hand Tool Rack
Item
Hand Tool Rack
Product Type
Hand Tool Rack
Description
Hand Tool Rack, Product Type Hand Tool Rack, For Use With Construction Vehicles, Garages, Landscaping Trailers, Sheds, Overall Length 39 in, Overall Width 4 in, Finish Powder Coated, Features Can Hold Up to (6) Straight-Handle Tools, Resists Rust and Maintains Strength Season After Season, Rubber Grommets Protect Tools and Handles While Trailer Is In Motion, Includes Mounting Hardware, Rubber Grommets, Height 2 1/2 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.