Shop All Trailer & Towing Accessories
Buyers Products
5-Position Channel with Gussets - Used with B16137, 0091550, 0091540
Mfr # B8979
Zoro # G3764378
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Finish Unfinished
- Application Construction Trailers, Equipment Trailers
- Height 2 1/2 in
- Capacity GVW 100 lb
Product Information
- Brand Buyers Products
- MFR # B8979
- Zoro # G3764378
- UPC # 724920020206
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 2 1/2 in |
Width | 14 29/64 in |
Length | 5 55/64 in |
Overall Width | 14 15/32 in |
Overall Length | 5 7/8 in |
Hole Diameter | 21/32 in |
Details
Description
Hardware Kit,Unfinished
- •Achieves level towing by connecting your trailer's coupler or tow eye at the correct height.
- •Strong 5/16 in. formed steel.
- •Gussets included for the 5 position channel -- can be welded on for extra support.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Elbow, 90 deg., 5/8"x1/2" (016281)
- CRAFTSMAN Fluid Extractor (CMMT98350)
- MILTON INDUSTRIES Inf. Gage, Dual Head Chuck (08-A1-506)
- BLACK BULL Replacement Parts Washer Pump, 40 gal. (PWP40)
- BUYERS PRODUCTS 1/2 x 2.84 Inch Clear Zinc Hitch Pin With Cotter (HP545WC)
- BUYERS PRODUCTS Plain Straight Side Security Latch Set (B2588B)
- BUYERS PRODUCTS Trailer Door Cam Action Lock Kit (B2159C)
- BUYERS PRODUCTS 5/8 Inch Bone Style Locking Hitch Pin Assembly With Chrome Finish (BLHP300)
- BUYERS PRODUCTS 7-Way Flat to 5-Flat Plastic Trailer Connector Adapter (TC2075P)
- BUYERS PRODUCTS Poly-Coated Steel Grab Handle 10.81 Inch Long (B239911P)
- CURT Raw Steel Receiver Tubing, 12", 49120 (49120)
- Buyers Products Trailer & Towing Accessories