
Headache Rack, Black, Carbon Steel
Mfr # 851360
Zoro # G816303651
product price: $521.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
For Truck Bed Length
Silverado/Sierra 1500 2020-Current
For Use With
Full-Size Pickups, Trucks
Compatible with Make/Model/Year
Chevy(R) Silverado 1500, GMC(R) Sierra
Overall Height
20 1/5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851360
Zoro #
G816303651
UPC #
724920248518
Country of Origin
United States
Dimensions
For Truck Bed Length
Silverado/Sierra 1500 2020-Current
Overall Height
20 1/5 in
Overall Length
71 in
Details
For Use With
Full-Size Pickups, Trucks
Compatible with Make/Model/Year
Chevy(R) Silverado 1500, GMC(R) Sierra
Item
Headache Rack
Color
Black
Material
Carbon Steel
Mounting Kit Required
Yes
Cab Protector Style
Mesh
Finish
Powder-Coated
Description
Headache Rack, Material Carbon Steel, Color Black, Overall Length 71 in, Overall Height 20 1/5 in, For Truck Bed Length Silverado/Sierra 1500 2020-Current, Cab Protector Style Mesh, Compatible with Make/Model/Year Chevy(R) Silverado 1500, GMC(R) Sierra, Finish Powder-Coated, For Use With Full-Size Pickups, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.