Zoro Homepage

Headache Rack, Black, Carbon Steel

  • Mfr # 851560

  • Zoro # G216303664


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Mounting Kit Required
Yes
Overall Height
23 1/2 in
Overall Length
71 in
Cab Protector Style
Mesh
For Truck Bed Length
Ram 2500/3500 2019-Current
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851560
Zoro #
G216303664
UPC #
724920249195
Country of Origin
United States

Dimensions

Overall Height
23 1/2 in
Overall Length
71 in
For Truck Bed Length
Ram 2500/3500 2019-Current

Details

Mounting Kit Required
Yes
Cab Protector Style
Mesh
Compatible with Make/Model/Year
RAM(R) 3500, RAM(R)2500
Finish
Powder-Coated
Color
Black
Item
Headache Rack
For Use With
Full-Size Pickups, Trucks
Material
Carbon Steel

Description

Headache Rack, Material Carbon Steel, Color Black, Overall Length 71 in, Overall Height 23 1/2 in, For Truck Bed Length Ram 2500/3500 2019-Current, Cab Protector Style Mesh, Compatible with Make/Model/Year RAM(R) 3500, RAM(R)2500, Finish Powder-Coated, For Use With Full-Size Pickups, Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.