Zoro Homepage

Heavy Duty A-Frame Coupler

  • Mfr # 0091595

  • Zoro # G3764588


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Class
IV
Finish
Powder Coated
Type
Heavy Duty A-Frame Coupler
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0091595
Zoro #
G3764588
UPC #
724920091404
Country of Origin
United States

Dimensions

Ball Size
2 5/16 in
Diameter
2-5/16" (Ball)
Overall Length
18 1/8 in
Compatible Ball Diameter
2 5/16 in

Details

Item
Trailer Coupler
Color
Black
Class
IV
Finish
Powder Coated
Type
Heavy Duty A-Frame Coupler
Material
Steel
Features
Auto Engage Latch with One-Hand Operation, Corrosion Resistant, Pre-Drilled Hole for Mounting An A-Frame Jack, Tough Cast Steel, Weld-On Heavy Duty A-Frame
For Use With
Truck and Trailers
Capacity GVW (Lb.)
15,000 lb.
Capacity GVW
15,000 lb
Sub-Category
Coupler
Weight
25 lb
Coupler Style
A-Frame
Vehicle Class
V
Gross Vehicle Weight Capacity
15,000 lb
Gross Towing Weight Capacity
15,000 lb
Compatible Product Type
Boat Trailers, Campers and RVs, Horse Trailers

Description

Trailer Coupler, Coupler Style A-Frame, Vehicle Class V, Gross Towing Weight Capacity 15,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Compatible Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Overall Length 18 1/8 in, Weight 25 lb, Color Black, Compatible Product Type Boat Trailers, Campers and RVs, Horse Trailers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.