Heavy Duty Smooth Aluminum WideOpen Step Boxes for Semi Trucks - 36 Inch Width

  • Mfr # 1705284

  • Zoro # G500920676


product price: $808.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
.125 in. thick aluminum
Step Type
Replaceable grip strut steps
Latch Type
Diecast compression latch
Lid Opening
Ultra-wide
Hardware Material
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705284
Zoro #
G500920676
UPC #
724920184465
Country of Origin
United States

Details

Material
.125 in. thick aluminum
Step Type
Replaceable grip strut steps
Latch Type
Diecast compression latch
Lid Opening
Ultra-wide
Hardware Material
stainless steel
Installation
Easy to install on tractor trailer frame rail.
Hinge Material
stainless steel

Description

Class 8 Step Box - 36 Inch Width


  • •Ultra-wide opening lid makes it easy to store and access equipment on your semi truck.
  • •Universal design fits Peterbilt®, Kenworth®, International®, Freightliner®, Western-Star®, Volvo®, and Mack® trucks.
  • •Extremely durable 0.125 in. thick aluminum construction.
  • •Corrosion-resistant stainless steel hinge with heavy duty hinge and stainless steel hardware.
  • •Replaceable grip strut steps provide superior traction and can easily swap out as they wear down.
  • •Locking, polished stainless steel T-handle latch keeps your tools protected from theft.
  • •Automotive bulb seal keeps water and dirt out of your box.
  • •Easy to install on your tractor trailer frame rail. For boxes wider than 18 inches, Buyers recommends using 1701015 Steel Mounting Brackets to prevent stress cracks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.