46x24x82 Inch Flat Floor Black Steel Backpack Truck Box

  • Mfr # BP824624B

  • Zoro # G9113218


product price:  $3,447.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Black
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Passenger Side J-Hooks
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP824624B
Zoro #
G9113218
UPC #
724920114066
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
82 in
Overall Height
46 in
Lid Thickness
12 ga
Body Thickness
14 ga

Details

Color
Black
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Passenger Side J-Hooks
Lid Type
Non-Adjustable
Features
Stainless Steel Bolt-On Hinges with Rugged 1/4 in Pins
Item
Backpack Truck Box
Storage Capacity
52.4 cu ft
Texture
Smooth
Mount Type
Bolt
Number of Compartments
4
Lid Material
Steel
Truck Box Type
Backpack Truck Box
Lock Type
Keyed
Latch Type
T-Handle Compression

Description

If you are in need of a Truck Box,Backpack,Steel,Blk,46" x 24" x 82", this Buyers Products BP824624B is the perfect solution. It is the ideal tool for keeping your tools safe and secure. With its continuous hidden hinge and automotive bulb seal, this truck box ensures that your tools will be protected from water damage. The built-in rain gutter also helps to prevent water from spilling into the box. Designed with a 14 ga. body and 12 ga. door gauge, it can hold up to 55 lb in weight capacity. This truck box comes with offset floor mounting type and side mounted doors lid type options so you can choose which one works best for you. When it comes to making sure your tools are secure when on the go, there is no better option than this Buyers Products BP824624B Heavy Duty Truck Box Backpack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.