55x24x85 Inch Offset Floor White Steel Backpack Truck Box - 9.1 Inch Offset

  • Mfr # BP855524W

  • Zoro # G9113233


product price:  $3,175.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Body Material
Steel
Truck Box Type
Floor
Color
White
Overall Depth
24 in
Overall Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP855524W
Zoro #
G9113233
UPC #
724920088121
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
55 in
Overall Width
85 in
Body Thickness
14 ga. (Body), 12 ga. (Door)

Details

Item
Truck Box,Backpack,Steel,Wht,55" x 24" x 85"
Body Material
Steel
Truck Box Type
Floor
Color
White
Lock Type
Latch
Lid Type
Side-Mounted Doors
Finish
Powder-Coated
Features
Automotive Bulb Seal, Built-In Rain Gutter
Includes
(2) Passenger Side J-Hooks

Description

Truck Box,Backpack,Steel,Wht,55 In. x 24 In. x 85 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.