Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch
- Mfr # 1801208A
- Zoro # G6076189
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Tow Hitch
Compatible Product Type
Vehicle
Weight
62 lb
Finish
Powder Coated
Vehicle Make/Model/Year
Ford Chassis Cab F350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1801208A
- Zoro #
- G6076189
- UPC #
- 724920100915
- Country of Origin
- United States
Dimensions
- Hitch Size
- 2 in Receiver Hitch
- Mounting Hole Diameter
- 1/2 in, 9/16 in
Details
- Sub-Category
- Tow Hitch
- Item
- Hitch
- Compatible Product Type
- Vehicle
- Weight
- 62 lb
- Finish
- Powder Coated
- Vehicle Make/Model/Year
- Ford Chassis Cab F350
- Includes
- 5/8 in Hitch Pin with Cotter
- Resistance Properties
- Corrosion-Resistant
- Drilling Required
- Yes
- Vehicle
- Ford Cab and Chassis F-350
- Shell Material
- Carbon Steel
- Vehicle Model Year
- 2009 to 2016
- Vehicle Make
- Ford
- Vehicle Class
- V
- Vehicle Model
- Chassis Cab F350
- Product Type
- Hitch Receiver
- Gross Trailer Weight Capacity
- 15,000 lb
- Material
- Carbon Steel
Description
Hitch, Vehicle Class V, Hitch Size 2 in Receiver Hitch, Gross Trailer Weight Capacity 15,000 lb, Material Carbon Steel, Finish Powder Coated, Mounting Hole Diameter 1/2 in, 9/16 in, Vehicle Make/Model/Year Ford Chassis Cab F350, Vehicle Make Ford, Vehicle Model Chassis Cab F350, Vehicle Model Year 2009 to 2016, Includes 5/8 in Hitch Pin with Cotter, Weight 62 lb, Resistance Properties Corrosion-Resistant, Drilling Required Yes, Compatible Product Type Vehicle, Product Type Hitch Receiver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.