Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch Adapter, 5 3/4 in L, Carbon Steel
- Mfr # RTA2520
- Zoro # G508257170
product price:Â
$
19.19
/ea
Key Features
Overall Width
2 1/2 in
Shell Material
Carbon Steel
Compatible Hitch Size
2 1/2 in
Hitch Pin Hole Size
5/8 in
Overall Length
5 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTA2520
- Zoro #
- G508257170
- UPC #
- 724920234368
- Country of Origin
- China
- Item
- Hitch Adapter
- Shell Material
- Carbon Steel
- Material
- Carbon Steel
Dimensions
- Overall Width
- 2 1/2 in
- Compatible Hitch Size
- 2 1/2 in
- Hitch Pin Hole Size
- 5/8 in
- Overall Length
- 5 3/4 in
- Length
- 5 3/4 in
Description
Hitch Adapter, Compatible Hitch Size 2 1/2 in, Pin Diameter Not Applicable, Overall Length 5 3/4 in, Overall Width 2 1/2 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel, Gross Trailer Weight Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.