Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch Ball
- Mfr # 1802026
- Zoro # G9111142
product price:Â
$
15.99
/ea
Key Features
Gross Vehicle Weight Capacity
7,500 lb
Shank Diameter
1 in
Shell Material
Carbon Steel
Fits Chest Size
Wear-Resistant Chrome Plating for Durability and Style
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1802026
- Zoro #
- G9111142
- UPC #
- 724920064750
- Country of Origin
- India
Dimensions
- Shank Diameter
- 1 in
- Fits Chest Size
- Wear-Resistant Chrome Plating for Durability and Style
- Shank Length
- 2 1/8 in
- Ball Diameter
- 2 5/16 in
Details
- Item
- Hitch Ball
- Gross Vehicle Weight Capacity
- 7,500 lb
- Shell Material
- Carbon Steel
- Finish
- Chrome
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Ball Type
- Hitch Ball
- Features
- Wear-Resistant Chrome Plating for Durability and Style
- Material
- Carbon Steel
Description
Hitch Ball, Ball Diameter 2 5/16 in, Gross Vehicle Weight Capacity 7,500 lb, Material Carbon Steel, Finish Chrome, Features Wear-Resistant Chrome Plating for Durability and Style, Ball Type Hitch Ball, Resistance Properties Corrosion-Resistant, Wear-Resistant, Shank Diameter 1 in, Shank Length 2 1/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.