
Hitch Ball, 2 5/16 in, Chrome
Mfr # 1802025
Zoro # G109768945
product price: $20.49
/eaKey Features
Shank Length
2 3/4 in
Features
Wear-Resistant Chrome Plating for Durability and Style
Finish
Chrome
Shank Diameter
1 1/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1802025
Zoro #
G109768945
UPC #
724920064743
Country of Origin
India
Dimensions
Shank Length
2 3/4 in
Shank Diameter
1 1/4 in
Ball Diameter
2 5/16 in
Details
Item
Hitch Ball
Features
Wear-Resistant Chrome Plating for Durability and Style
Finish
Chrome
Material
Carbon Steel
Ball Type
Hitch Ball
Gross Vehicle Weight Capacity
10,000 lb
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Description
Hitch Ball, Ball Diameter 2 5/16 in, Gross Vehicle Weight Capacity 10,000 lb, Material Carbon Steel, Finish Chrome, Features Wear-Resistant Chrome Plating for Durability and Style, Ball Type Hitch Ball, Resistance Properties Corrosion-Resistant, Wear-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 3/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.