Zoro Homepage

Hitch Ball, 2 in, Chrome

  • Mfr # 1802007

  • Zoro # G409768980


product price: $13.79
/ea

Key Features

Ball Diameter
2 in
Features
Wear-Resistant Chrome Plating for Durability and Style
Shank Diameter
1 in
Shank Length
2 3/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802007
Zoro #
G409768980
UPC #
724920064712
Country of Origin
India

Dimensions

Ball Diameter
2 in
Shank Diameter
1 in
Shank Length
2 3/4 in

Details

Item
Hitch Ball
Features
Wear-Resistant Chrome Plating for Durability and Style
Finish
Chrome
Material
Carbon Steel
Gross Vehicle Weight Capacity
10,000 lb
Ball Type
Hitch Ball
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Hitch Ball, Ball Diameter 2 in, Gross Vehicle Weight Capacity 10,000 lb, Material Carbon Steel, Finish Chrome, Features Wear-Resistant Chrome Plating for Durability and Style, Ball Type Hitch Ball, Resistance Properties Corrosion-Resistant, Wear-Resistant, Shank Diameter 1 in, Shank Length 2 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.