Hitch Balls, Carbon Steel, Black

  • Mfr # 1802055

  • Zoro # G216526445


product price: $24.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802055
Zoro #
G216526445
UPC #
724920064774
Country of Origin
India

Details

Item
Hitch Balls

Description

Hitch Balls, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Material Carbon Steel, Finish Black Oxide, Ball Type Bulk Hitch Ball, Color Black, Resistance Properties Corrosion-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.