Hitch Balls, Carbon Steel, Yellow

  • Mfr # 3018195

  • Zoro # G016526713


product price:  $81.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3018195
Zoro #
G016526713
UPC #
724920155304
Country of Origin
China

Details

Item
Hitch Balls

Description

Hitch Balls, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 50,000 lb, Material Carbon Steel, Finish Zinc Plated, Features Under-Mount Design, Flush-Mounted, Ball Type Gooseneck Hitch Ball, Color Yellow, Shank Diameter 2 1/2 in, Shank Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.