Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch-Mounted Poly Cargo Carrier

  • Mfr # 1707020

  • Zoro # G700920674


product price: $486.43
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Includes
polyethylene chest, powder-coated steel frame and 5/8in. hitch pin
Material
high density polyethylene, double-walled lid
Installation
powder-coated steel frame pre-drilled for easy assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1707020
Zoro #
G700920674
UPC #
724920191517
Country of Origin
United States

Details

Includes
polyethylene chest, powder-coated steel frame and 5/8in. hitch pin
Material
high density polyethylene, double-walled lid
Installation
powder-coated steel frame pre-drilled for easy assembly

Description

Hitch-Mounted Poly Cargo Carrier


  • •Includes polyethylene chest, powder-coated steel frame and 5/8in. hitch pin.
  • •Dent-resistant, high density polyethylene construction with a double-walled lid.
  • •Durable powder-coated steel frame is pre-drilled for easy assembly.
  • •Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.