Zoro Homepage

Hitch Pin, 5/8 In x 4 In

  • Mfr # 66107

  • Zoro # G3681736


product price: $6.79
/ea

Key Features

Width
4 1/2 in
Length
4 in
Includes
Cotter Pin
For Use With
Universal
Features
High Visibility Blue Poly-Coated Handle Makes Pins Easy to See and Use, Silver, Steel Pin Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66107
Zoro #
G3681736
UPC #
724920066990
Country of Origin
India

Dimensions

Width
4 1/2 in
Length
4 in
Height
5/8 in
Size (In.)
5/8" Pin
Overall Length
4 in
Pin Diameter
5/8 in
Usable Length
4 in
Compatible Hitch Size
2 in, 2 1/2 in

Details

Includes
Cotter Pin
For Use With
Universal
Features
High Visibility Blue Poly-Coated Handle Makes Pins Easy to See and Use, Silver, Steel Pin Shank
Color
Blue (Handle)
Material
Carbon Steel
Application
Truck and Trailer Equipment
Finish
Zinc Plated
Item
Hitch Pin
Hitch Pin Style
Pin and Clip

Description

Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, 2 1/2 in, Pin Diameter 5/8 in, Overall Length 4 in, Usable Length 4 in, Includes Cotter Pin, Material Carbon Steel, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.