Hitch Pin, 4 1/4 in, Zinc Plated, 3/4 in
Mfr # 66142
Zoro # G709843356
product price: $7.39
/eaKey Features
Usable Length
4-1/4 in
Material
Carbon Steel
Finish
Zinc Plated
Includes
Chain
Hitch Pin Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66142
Zoro #
G709843356
UPC #
724920233347
Country of Origin
India
Dimensions
Usable Length
4-1/4 in
Pin Diameter
3/4 in
Details
Material
Carbon Steel
Finish
Zinc Plated
Includes
Chain
Item
Hitch Pin
Hitch Pin Style
Pin
Description
Hitch Pin, Hitch Pin Style Pin, Pin Diameter 3/4 in, Usable Length 4 1/4 in, Includes Chain, Material Carbon Steel, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.