Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch Pin
- Mfr # HP630SC
- Zoro # G116525845
product price:Â
$
4.15
/ea
Key Features
Material
Carbon Steel
Pin Diameter
5/8 in
Usable Length
3 5/16 in
Includes
Spring Clip
Finish
Zinc Plated Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP630SC
- Zoro #
- G116525845
- UPC #
- 724920245302
- Country of Origin
- India
- Item
- Hitch Pin
- Material
- Carbon Steel
- Includes
- Spring Clip
- Finish
- Zinc Plated Clear
- Hitch Pin Style
- Pin
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Pin Diameter
- 5/8 in
- Usable Length
- 3 5/16 in
- Wire Rope Length
- 5 in
- Compatible Hitch Size
- 2 in, 2 1/2 in, 3 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Hitch Pin, Hitch Pin Style Pin, Compatible Hitch Size 2 in, 2 1/2 in, 3 in, Pin Diameter 5/8 in, Vehicle Class Not Applicable, Overall Length 5 in, Usable Length 3 5/16 in, Includes Spring Clip, Material Carbon Steel, Finish Zinc Plated Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.