Hitch Pin, PK 10
Mfr # HP6256WC10
Zoro # G410915946
product price: $26.89
/pk 10, $2.69/eaKey Features
Material
Carbon Steel
Finish
Zinc Plated
Overall Length
5 1/8 in
Includes
Cotter
Hitch Pin Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP6256WC10
Zoro #
G410915946
UPC #
724920245111
Country of Origin
India
Dimensions
Usable Length
3-13/16 in
Overall Length
5 1/8 in
Pin Diameter
5/8 in
Compatible Hitch Size
2 1/2 in
Details
Material
Carbon Steel
Finish
Zinc Plated
Item
Hitch Pin
Includes
Cotter
Hitch Pin Style
Pin
Description
Hitch Pin, Hitch Pin Style Pin, Compatible Hitch Size 2 1/2 in, Pin Diameter 5/8 in, Vehicle Class Not Applicable, Overall Length 5 1/8 in, Usable Length 3 13/16 in, Includes Cotter, Material Carbon Steel, Finish Zinc Plated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.