Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Plate, 63 in

  • Mfr # 1809037A

  • Zoro # G3721692


product price: $503.49
/ea
Free Shipping & Returns

Key Features

Length
63 in
Finish
Powder Coated
Capacity GVW
20,000 lb
Includes
(2) 5/8 in Forged D-Rings, Bracket
Features
Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1809037A
Zoro #
G3721692
UPC #
724920158848
Country of Origin
United States

Dimensions

Length
63 in
Overall Length
63 in
Manufacturers Warranty Length
1 yr
Height
15 3/4 in
Thickness
1/2 in
Overall Width
35 in

Details

Item
Hitch Plate
Finish
Powder Coated
Capacity GVW
20,000 lb
Includes
(2) 5/8 in Forged D-Rings, Bracket
Features
Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed
For Use With
Dodge/RAM 3500 to 5500 Cab and Chassis Side Channel
Product Type
Hitch Plate
Gross Vehicle Weight Capacity
20,000 lb

Description

Hitch Plate, Product Type Hitch Plate, For Use With Dodge/RAM 3500 to 5500 Cab and Chassis Side Channel, Gross Vehicle Weight Capacity 20,000 lb, Overall Length 63 in, Overall Width 35 in, Thickness 1/2 in, Height 15 3/4 in, Features Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed, Includes (2) 5/8 in Forged D-Rings, Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.