Hitch Plate with PIntle Mount for Chevy/GM 3500 Cab & Chassis - Side Channel

  • Mfr # 1809035A

  • Zoro # G3765163


product price:  $419.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
15 1/2 in
Length
62 in
Features
Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed
Color
Black
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1809035A
Zoro #
G3765163
UPC #
724920158831
Country of Origin
United States

Dimensions

Height
15 1/2 in
Length
62 in
Manufacturers Warranty Length
1 yr
Width
34.12"
Thickness
1/2 in
Overall Width
34 1/8 in
Overall Length
62 in

Details

Features
Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed
Color
Black
Type
Hitch Plate With Pintle Mount
For Use With
Chevy/GMC 3500 Cab and Chassis Side Channel
Finish
Powder Coated
Includes
(2) 5/8 in Forged D-Rings, Bracket
Item
Hitch Plate
Capacity GVW
15,000 lb
Material
Carbon Steel
Application
Upfitters
Product Type
Hitch Plate
Gross Vehicle Weight Capacity
20,000 lb

Description

Hitch Plate, Product Type Hitch Plate, For Use With Chevy/GMC 3500 Cab and Chassis Side Channel, Gross Vehicle Weight Capacity 20,000 lb, Overall Length 62 in, Overall Width 34 1/8 in, Thickness 1/2 in, Height 15 1/2 in, Features Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed, Includes (2) 5/8 in Forged D-Rings, Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.