Shop BUYERS PRODUCTS
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Hitch Plate with Pintle Mount for Ford F-350 - F-550 Cab & Chassis (1999+) - Bottom Channel
Mfr # 1809031A
Zoro # G3765321
product price:Â $404.99
/eaKey Features
Material
Carbon Steel
Size
15-1/2"
Finish
Powder Coated
Type (Class)
7.5 tons
Includes
(2) Forged D-Rings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1809031A
Zoro #
G3765321
UPC #
-
Country of Origin
United States
Dimensions
Size
15-1/2"
Width
34-1/4"
Length (In.)
62 in
Size (In.)
15-1/2
Height
17 1/4 in
Overall Length
62 in
Overall Width
34 1/4 in
Thickness
1/2 in
Details
Item
Hitch Plate
Material
Carbon Steel
Finish
Powder Coated
Type (Class)
7.5 tons
Includes
(2) Forged D-Rings
Application
Upfitters
Color
Black
Features
Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed
Type
Hitch Plate With Pintle Mount
Tongue Capacity (Lb.)
15,000
For Use With
Ford F-350 to F-550 Cab and Chassis (1999+)
Capacity GVW (Lb.)
20,000 lb.
Vehicle
Ford Full-Size Pick-Up
Gross Vehicle Weight Capacity
20,000 lb
Product Type
Hitch Plate
Description
Hitch Plate, Product Type Hitch Plate, For Use With Ford F-350 to F-550 Cab and Chassis (1999+), Gross Vehicle Weight Capacity 20,000 lb, Overall Length 62 in, Overall Width 34 1/4 in, Thickness 1/2 in, Height 17 1/4 in, Features Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed, Includes (2) Forged D-Rings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.