Shop BUYERS PRODUCTS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Hitch Plate with Pintle Mount for Ford F-350 - F-550 Cab & Chassis (1999+) - Side Channel
Mfr # 1809030B
Zoro # G3765093
product price:Â $446.99
/eaKey Features
Capacity GVW
15,000 lb
Type
Hitch Plate With Pintle Mount
Width
63"
Includes
(2) 5/8 in Forged D-Rings, Bracket
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1809030B
Zoro #
G3765093
UPC #
724920158824
Country of Origin
United States
Dimensions
Width
63"
Manufacturers Warranty Length
1 yr
Height
15 3/4 in
Length
62 in
Thickness
1/2 in
Overall Width
63 in
Overall Length
62 in
Details
Capacity GVW
15,000 lb
Type
Hitch Plate With Pintle Mount
Includes
(2) 5/8 in Forged D-Rings, Bracket
Item
Hitch Plate
Finish
Powder Coated
Application
Upfitters
For Use With
Ford F-350 to F-550 Cab and Chassis (1999+) Side Channel
Color
Black
Features
Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed
Material
Carbon Steel
Product Type
Hitch Plate
Gross Vehicle Weight Capacity
20,000 lb
Description
Hitch Plate, Product Type Hitch Plate, For Use With Ford F-350 to F-550 Cab and Chassis (1999+) Side Channel, Gross Vehicle Weight Capacity 20,000 lb, Overall Length 62 in, Overall Width 63 in, Thickness 1/2 in, Height 15 3/4 in, Features Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed, Includes (2) 5/8 in Forged D-Rings, Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.