Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch Receiver, 11 in L, Carbon Steel
- Mfr # 1801052L
- Zoro # G7244804
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Installation Location
Back of Vehicle
Overall Width
44 in
Hitch Type
Trailer Receiver Hitch
Weight
76.6 lb
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1801052L
- Zoro #
- G7244804
- UPC #
- 724920178488
- Country of Origin
- United States
- Item
- Hitch Receiver
- Installation Location
- Back of Vehicle
- Hitch Type
- Trailer Receiver Hitch
- Weight
- 76.6 lb
- Finish
- Powder Coated
- Vehicle Class
- V
- Vehicle Make
- Universal
- Gross Trailer Weight Capacity
- 20,000 lb
- Product Type
- Body Hitch
- Vehicle Model
- Universal
- Tongue Weight
- 20,000 lb
- Gross Vehicle Weight Capacity
- 2,000 lb
- Compatible Product Type
- Platform Trucks
- Vehicle
- Truck
- Gross Towing Weight Capacity
- 20,000 lb
- Includes
- 2 1/2 in Receiver Tubes, 5/8 in Hitch Pin and Cotter, Mounting Plate
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Carbon Steel
- Vehicle Model Year
- Universal
- Drilling Required
- Yes
- Material
- Carbon Steel
Dimensions
- Overall Width
- 44 in
- Overall Height
- 18 1/4 in
- Hitch Size
- 2.5 in Receiver Opening Square Tube Hitch
- Overall Length
- 11 in
- Length
- 11 in
Description
Hitch Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class V, Hitch Size 2.5 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 20,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Gross Towing Weight Capacity 20,000 lb, Tongue Weight 20,000 lb, Material Carbon Steel, Finish Powder Coated, Overall Length 11 in, Overall Width 44 in, Overall Height 18 1/4 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.