Hitch Receiver, 25 in L, Carbon Steel
Mfr # 1801226
Zoro # G016519241
product price:Â $406.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1801226
Zoro #
G016519241
UPC #
724920235433
Country of Origin
United States
Details
Item
Hitch Receiver
Description
Hitch Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class IV, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 750 lb, Gross Towing Weight Capacity 7,500 lb, Tongue Weight 7,500 lb, Material Carbon Steel, Finish Powder Coated, Overall Length 25 in, Overall Width 33 1/8 in, Overall Height 14 in, Vehicle Make Ford, Vehicle Model F-350 Cab, F-350 Chassis, Vehicle Model Year Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.