Hitch Receiver Extension, 33 in
Mfr # 5421012
Zoro # G4554119
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Length
33 in
Manufacturers Warranty Length
1 yr
Features
Makes A More Level Ride When Towing A Trailer, Powder-Coated for Maximum Corrosion Resistance
Capacity GVW
12,000 lb
For Use With
Boat Trailers, Campers, RVs, Toy Haulers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5421012
Zoro #
G4554119
UPC #
724920103220
Country of Origin
China
Dimensions
Length
33 in
Manufacturers Warranty Length
1 yr
Overall Length
33 in
Details
Item
Hitch Receiver Extension
Features
Makes A More Level Ride When Towing A Trailer, Powder-Coated for Maximum Corrosion Resistance
Capacity GVW
12,000 lb
For Use With
Boat Trailers, Campers, RVs, Toy Haulers
Includes
Weight Distributing Hitch
Finish
Powder Coated
Product Type
Hitch Receiver Extension
Gross Vehicle Weight Capacity
12,000 lb
Description
Hitch Receiver Extension, Product Type Hitch Receiver Extension, For Use With Boat Trailers, Campers, RVs, Toy Haulers, Gross Vehicle Weight Capacity 12,000 lb, Overall Length 33 in, Features Makes A More Level Ride When Towing A Trailer, Powder-Coated for Maximum Corrosion Resistance, Includes Weight Distributing Hitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.