Shop All Electric Hydraulic Pumps
Buyers Products
Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-1/2 Inch Diameter Gear
Mfr # H2136153
Zoro # G9162067
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Buyers Products
- MFR # H2136153
- Zoro # G9162067
- UPC # 724920118019
- Country of Origin China
- Category Electric Hydraulic Pumps
Details
Description
Hydraulic Pump,2/4 Bolt,1" Keyed
- •Built tough of cast iron with teflon-coated bronze thrustplates.
- •Structural integrity supported by four internal dowels and a shaft bearing.
- •High-pressure rated -- can take a maximum 2500 or 3000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold, 4 Stations (118605-4)
- PIX Belt, B Kevlar, 5/8 x 113 in. OC (B110K)
- 3-IN-ONE Penetrant, -50 to 500F, 4 Oz. (120015)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE160S50V, Return Line, 50 micron, Outside-In (MF0064500)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2 Inch Diameter Gear (H5036201)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2 Inch Diameter Gear (CH101120)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2-1/2 Inch Diameter Gear (C1010)
- BUYERS PRODUCTS Live Floor Hydraulic Pump With 2-1/2 Inch Diameter Gear (H5134251)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation And 2-1/2 Inch Dia. Gear (C1010DMCCW)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2 Inch Diameter Gear (H2136201)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- Buyers Products Hydraulic Pumps