Shop All Trailer Jacks & Accessories
Buyers Products
A-Frame Jack, Topwind, 2000 lb Cap.
Mfr # 0091261
Zoro # G009768960
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Jack Type A-Frame Jack
- Finish Powder Coated
- Gear Travel 15 in
- Handle Type Topwind
Product Information
- Brand Buyers Products
- MFR # 0091261
- Zoro # G009768960
- UPC # 724920066952
- Country of Origin China
- Category Trailer Jacks & Accessories
Details
Description
Jack, Handle Type Topwind, Mounting Type Bolt On, Gear Travel 15 in, Load Capacity 2,000 lb, Jack Type A-Frame Jack, Base Not Applicable, Construction Carbon Steel, Features Easy, Ergonomic Top-Wind Function, Weather-Resistant, Finish Powder Coated
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUK Clutch Kit, 05-179 (05-179)
- CAMCO RhinoFLEX 10 and #39 Sewer Hose Extension w/Swivel Bayonet and amp Lug (39764)
- TIMKEN Wheel Bearing Grease, Gr224C (GR224C)
- FISHER Controller, Steel, Black, 9-3/4" L, 4-1/4" H (85100)
- BUYERS PRODUCTS A-Frame Jack w/Support Foot, 5K Cap. (91265)
- BUYERS PRODUCTS Top Wind Square Tube Jack, 26" Travel (91310)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 18 x 18 x 1 Inch (OP18X18P)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1 Inch (OP24X24P)
- BUYERS PRODUCTS JACK, SQ 2-1/2in TUBE, SIDE WIND, 26in TRVL (0091340)
- BUYERS PRODUCTS Jack, Side Wnd, 10000 lb Cap. (0091410)
- HHIP 70-100mm Adjustable Screw Jack (3901-0078)
- Buyers Products Trailer Jacks & Accessories